missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 292 High Purity Filter Discs Qualitative Filter Papers
Suitable for qualitative analyses that require low ash content
Brand: Sartorius™ FT-3-205-021
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of cotton linters, low-nitrogen and nitrates
- Ash content <0.06%
- Supplied in discs
Specifications
Disc | |
5 to 8 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper | |
21 mm |
Cotton Linters, Refined Pulp | |
60μm/sec. | |
292 | |
0.18 mm | |
21 mm |