missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 292 High Purity Filter Discs Qualitative Filter Papers
Suitable for qualitative analyses that require low ash content
£8.00 - £132.00
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 5 to 8 μm |
Filtration Speed | 60μm/sec. |
For Use With (Application) | Used for analytical purposes that require a low ash content |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10108871
|
Sartorius™
FT-3-205-021 |
21 mm |
£8.00
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
11781135
|
Sartorius™
FT-3-205-025 |
25 mm |
£8.00
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10639412
|
Sartorius™
FT-3-205-400 |
400 mm |
£132.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Made of cotton linters, low-nitrogen and nitrates
- Ash content <0.06%
- Supplied in discs
Specifications
Disc | |
5 to 8 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
60μm/sec. | |
292 | |
0.18 mm |