missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 151 Cellulose Hardened Qualitative Filter Paper

Fisherbrand™ Grade 151 Cellulose Hardened Qualitative Filter Paper are used for analysis in acid solutions, or filtration under high pressure.

Brand:  Fisherbrand™

Code : 47

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11425228

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
  • Ash content for these grades is approximatively 0.06 %
Specifications

Specifications

Ash Content: 0.06%
Cellulose
12 to 15 μm
151
0.2 mm
125 mm
Disc
12 to 15 μm
For analysis in acid solutions, or filtration under high pressure
100 Pack
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers