missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 151 Cellulose Hardened Qualitative Filter Paper
Fisherbrand™ Grade 151 Cellulose Hardened Qualitative Filter Paper are used for analysis in acid solutions, or filtration under high pressure.
£4.57 - £70.70
Specifications
Description | Ash Content: 0.06% |
---|---|
Format | Disc |
Material | Cellulose |
Particle Retention | 12 to 15 μm |
Pore Size | 12 to 15 μm |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11415228
|
Fisherbrand™
|
Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11425228
|
Fisherbrand™
|
Disc | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11435228
|
Fisherbrand™
|
Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11445228
|
Fisherbrand™
|
Disc | 185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11725225
|
Fisherbrand™
|
Disc | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11455228
|
Fisherbrand™
|
Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11705225
|
Fisherbrand™
|
Disc | 42.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11495218
|
Fisherbrand™
|
Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11405228
|
Fisherbrand™
|
Disc | 90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
- Ash content for these grades is approximatively 0.06 %
Specifications
Ash Content: 0.06% | |
Cellulose | |
12 to 15 μm | |
151 | |
0.2 mm |
Disc | |
12 to 15 μm | |
For analysis in acid solutions, or filtration under high pressure | |
100 Pack |