missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 1291 Wet-strengthened Folded Filter Qualitative Filter Papers
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
Brand: Sartorius™ FT-4-209-385
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content <0.1%
- Precipates very fine crystalline
- Fine-pore, dense, slow filtering
- Supplied as folded format
Specifications
Folded | |
2 to 3 μm | |
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required | |
100/Pk. | |
Qualitative Filter Paper | |
385 mm |
Cotton Linters, Refined Pulp | |
180μm/sec. | |
1291 | |
0.16 mm | |
385 mm |