missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 1291 Wet-strengthened Folded Filter Qualitative Filter Papers
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
£43.10 - £269.00
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 2 to 3 μm |
Filtration Speed | 180μm/sec. |
For Use With (Application) | Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10644512
|
Sartorius™
FT-4-209-110 |
110 mm |
£43.10
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10072401
|
Sartorius™
FT-4-209-125 |
125 mm |
£43.10
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10092351
|
Sartorius™
FT-4-209-270 |
270 mm |
£92.70
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10785892
|
Sartorius™
FT-4-209-150 |
150 mm |
£43.10
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10614512
|
Sartorius™
FT-4-209-185 |
185 mm |
£49.30
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10327261
|
Sartorius™
FT-4-209-320 |
320 mm |
£123.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10082351
|
Sartorius™
FT-4-209-240 |
240 mm |
£79.30
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10387351
|
Sartorius™
FT-4-209-385 |
385 mm |
£269.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content <0.1%
- Precipates very fine crystalline
- Fine-pore, dense, slow filtering
- Supplied as folded format
Specifications
Folded | |
2 to 3 μm | |
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
180μm/sec. | |
1291 | |
0.16 mm |