missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 113 Cellulose Medium Filtering Qualitative Filter Paper

Product Code. 11704273 Shop All Fisherbrand Products
Change view
Click to view available options
Format:
Disc
Folded Disc
Sheet
Diameter (Metric):
45 mm
47 mm
55 mm
70 mm
90 mm
110 mm
120 mm
125 mm
150 mm
185 mm
200 mm
210 mm
240 mm
270 mm
320 mm
400 mm
500 mm
Unit Size:
Pack of 100
Dimensions (L x W):
570 x 460 mm
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Diameter (Metric) unitSize Dimensions (L x W)
11704273 Folded Disc 240 mm Pack of 100 -
11754263 Folded Disc 110 mm Pack of 100 -
11757983 Disc 55 mm Pack of 100 -
11767973 Disc 55 mm Pack of 100 -
11764263 Folded Disc 125 mm Pack of 100 -
11784303 Disc 70 mm Pack of 100 -
11724183 Disc 70 mm Pack of 100 -
11774263 Folded Disc 150 mm Pack of 100 -
11794303 Disc 90 mm Pack of 100 -
11734183 Disc 90 mm Pack of 100 -
11784263 Folded Disc 185 mm Pack of 100 -
11794263 Folded Disc 210 mm Pack of 100 -
11760235 Folded Disc 270 mm Pack of 100 -
11780235 Folded Disc 500 mm Pack of 100 -
11714273 Folded Disc 320 mm Pack of 100 -
11770235 Folded Disc 400 mm Pack of 100 -
11774253 Folded Disc 70 mm Pack of 100 -
11744263 Folded Disc 90 mm Pack of 100 -
11592013 Sheet - Pack of 100 570 x 460 mm
11700235 Disc 120 mm Pack of 100 -
11754193 Disc 125 mm Pack of 100 -
11764193 Disc 150 mm Pack of 100 -
11774193 Disc 185 mm Pack of 100 -
11784193 Disc 210 mm Pack of 100 -
11720235 Disc 200 mm Pack of 100 -
11794193 Disc 240 mm Pack of 100 -
11730235 Disc 270 mm Pack of 100 -
11790225 Disc 320 mm Pack of 100 -
11760225 Disc 45 mm Pack of 100 -
11740235 Disc 500 mm Pack of 100 -
11740225 Disc 47 mm Pack of 100 -
11744183 Disc 110 mm Pack of 100 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Product Code. 11704273
Only null left
Add to basket
Add to basket

Filters fine particulates.

  • Pure grade
  • Made of cellulose fibers
  • Alpha content of nearly 100% according precise norms
  • Ash content:0.06%

Application

  • Used for liquids, fine particulates
  • Used in essential, industrial oil
  • Atmospheric analysis
  • Beverage industry
  • Food, chemical industry

Specifications

Description Ash Content: 0.06%
Format Folded Disc
Material Cellulose
Particle Retention 5 to 8 μm
Pore Size 5 to 8 μm
For Use With (Application) Suitable for fast filtration of liquids with fine particle
Grade 113
Quantity 100 Pk.
Thickness (Metric) 0.16 mm
Diameter (Metric) 240 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.