missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 111 Cellulose Fast Qualitative Filter Paper
For fast filtering of particulates.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Pure grade
- Made of cellulose fibers
- Alpha content of nearly 100% according precise norms
- Ash content:0.06%
Application
- Used for coarse, voluminous precipitates like hydroxides, sulphides
- Used in essential, industrial oil
- Atmospheric analysis
- Beverage industry
- Food, chemical industry
Specifications
Ash Content: 0.06% | |
Cellulose | |
12 to 15 μm | |
111 | |
0.2 mm | |
90 mm |
Folded Disc | |
12 to 15 μm | |
For coarse and voluminous precipitates like Hydroxides and Sulphides | |
100 Pack | |
90 mm |