missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 111 Cellulose Fast Qualitative Filter Paper

For fast filtering of particulates.

£4.30 - £109.00

Specifications

Description Ash Content: 0.06%
Material Cellulose
Particle Retention 12 to 15 μm
Pore Size 12 to 15 μm
For Use With (Application) For coarse and voluminous precipitates like Hydroxides and Sulphides
View More Specs

Products 24
Product Code Brand Format Diameter (Metric) Disc Price Quantity & Availability  
Product Code Brand Format Diameter (Metric) Disc Price Quantity & Availability  
11764233
View Documents Promotion Details
Fisherbrand™
Folded Disc 185 mm
£25.35
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 24-05-2024
to see stock.
Add to basket
 
11495208
View Documents Promotion Details
Fisherbrand™
Folded Disc 240 mm
£35.90
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 23-05-2024
to see stock.
Add to basket
 
11425208
View Documents Promotion Details
Fisherbrand™
Disc 110 mm
£25.05
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 24-05-2024
to see stock.
Add to basket
 
11435208
View Documents Promotion Details
Fisherbrand™
Disc 125 mm
£30.75
Pack of 100
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11445208
View Documents Promotion Details
Fisherbrand™
Disc 150 mm
£44.00
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 07-06-2024
to see stock.
Add to basket
 
11455208
View Documents Promotion Details
Fisherbrand™
Disc 185 mm
£54.85
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 24-05-2024
to see stock.
Add to basket
 
11704173
View Documents Promotion Details
Fisherbrand™
Disc 240 mm
£87.20
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 30-05-2024
to see stock.
Add to basket
 
11495198
View Documents Promotion Details
Fisherbrand™
Disc 55 mm
£14.20
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 03-06-2024
to see stock.
Add to basket
 
11415208
View Documents Promotion Details
Fisherbrand™
Disc 90 mm
£19.30
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 11-06-2024
to see stock.
Add to basket
 
11405208
View Documents Promotion Details
Fisherbrand™
Disc 70 mm
£4.80
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 23-05-2024
to see stock.
Add to basket
 
11734233
View Documents Promotion Details
Fisherbrand™
Folded Disc 90 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11744233
View Documents Promotion Details
Fisherbrand™
Folded Disc 110 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11774233
View Documents Promotion Details
Fisherbrand™
Folded Disc 210 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11754233
View Documents Promotion Details
Fisherbrand™
Folded Disc 125 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11794163
View Documents Promotion Details
Fisherbrand™
Disc 210 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11405218
View Documents Promotion Details
Fisherbrand™
Folded Disc 320 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11750215
View Documents Promotion Details
Fisherbrand™
Disc 320 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11770215
View Documents Promotion Details
Fisherbrand™
Disc 385 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11730215
View Documents Promotion Details
Fisherbrand™
Disc 42.5 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11740215
View Documents Promotion Details
Fisherbrand™
Disc 45 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11720215
View Documents Promotion Details
Fisherbrand™
Disc 47 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11780215
View Documents Promotion Details
Fisherbrand™
Folded Disc 270 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11724233
View Documents Promotion Details
Fisherbrand™
Folded Disc 70 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11475208
View Documents Promotion Details
Fisherbrand™
Folded Disc 150 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Pure grade
  • Made of cellulose fibers
  • Alpha content of nearly 100% according precise norms
  • Ash content:0.06%

Application

  • Used for coarse, voluminous precipitates like hydroxides, sulphides
  • Used in essential, industrial oil
  • Atmospheric analysis
  • Beverage industry
  • Food, chemical industry
Specifications

Specifications

Ash Content: 0.06%
12 to 15 μm
For coarse and voluminous precipitates like Hydroxides and Sulphides
100 Pack
Cellulose
12 to 15 μm
111
0.2 mm
Videos
SDS
Documents

Documents

Product Certifications