missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 111 Cellulose Fast Qualitative Filter Paper

For fast filtering of particulates.

Brand:  Fisherbrand™

Code : 47

Additional Details : Weight : 0.18000kg

 View more versions of this product

Product Code. 11445208

  • £45.41 / Pack of 100
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Pure grade
  • Made of cellulose fibers
  • Alpha content of nearly 100% according precise norms
  • Ash content:0.06%

Application

  • Used for coarse, voluminous precipitates like hydroxides, sulphides
  • Used in essential, industrial oil
  • Atmospheric analysis
  • Beverage industry
  • Food, chemical industry
Specifications

Specifications

Ash Content: 0.06%
Cellulose
12 to 15 μm
111
0.2 mm
150 mm
Disc
12 to 15 μm
For coarse and voluminous precipitates like Hydroxides and Sulphides
100 Pack
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers