missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 100/N, Smooth Paper for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 100/N, Smooth Paper for Qualitative and Technical Analyses, Discs are commonly used for determination of sugar content.
Brand: Sartorius Stedim Biotech™ FT-3-328-330
Additional Details : Weight : 0.72700kg
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose content
- Ash content < 0.1%
- Wet strengthened
- Disc format
Specifications
85 g/m2 | |
Disc | |
30 sec. | |
100/Pk. | |
330 mm |
Wet burst resistance: 80kPa | |
6 to 8 μm | |
100/N | |
0.18 mm |