missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 100/N, Smooth Paper for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 100/N, Smooth Paper for Qualitative and Technical Analyses, Discs are commonly used for determination of sugar content.
£8.60 - £45.60
Specifications
Basis Weight | 85 g/m2 |
---|---|
Description | Wet burst resistance: 80kPa |
Format | Disc |
Particle Retention | 6 to 8 μm |
Filtration Speed | 30 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15922920
|
Sartorius Stedim Biotech™
FT-3-328-070 |
70 mm |
£8.60
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15932920
|
Sartorius Stedim Biotech™
FT-3-328-090 |
90 mm |
£10.80
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15942920
|
Sartorius Stedim Biotech™
FT-3-328-120 |
120 mm |
£12.20
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15952920
|
Sartorius Stedim Biotech™
FT-3-328-220 |
220 mm |
£28.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15962920
|
Sartorius Stedim Biotech™
FT-3-328-240 |
240 mm |
£28.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15972920
|
Sartorius Stedim Biotech™
FT-3-328-330 |
330 mm |
£45.60
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose content
- Ash content < 0.1%
- Wet strengthened
- Disc format
Specifications
85 g/m2 | |
Disc | |
30 sec. | |
100/Pk. |
Wet burst resistance: 80kPa | |
6 to 8 μm | |
100/N | |
0.18 mm |