missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Solvent Miser C18 HPLC Columns, 3μm Particle Size
Brand: Grace™ 5151947
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Microbore Column | |
3 μm | |
100 mm | |
1 to 10 | |
200 m²/g | |
C18 | |
6% | |
Yes | |
HPLC Column |
2.1 mm | |
Reverse Phase Separations with Reduced Bonding Optimized for Speed. Some Additional Polar Retention | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |