missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Solvent Miser C18 HPLC Columns, 3μm Particle Size
£649.00 - £682.00
Specifications
Film Thickness | 3 μm |
---|---|
For Use With | Reverse Phase Separations with Reduced Bonding Optimized for Speed. Some Additional Polar Retention |
Particle Size | 3 μm |
pH | 1 to 10 |
Pore Size | 100 Å |
Product Code | Brand | Column Format | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Format | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
12121350
|
Grace™
5152024 |
Solvent Miser | 3 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12131350
|
Grace™
5152025 |
Solvent Miser | 3 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12171290
|
Grace™
5151947 |
Microbore Column | 2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12161290
|
Grace™
5151946 |
Microbore Column | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12181290
|
Grace™
5151948 |
Microbore Column | 1 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
3 μm | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |
Reverse Phase Separations with Reduced Bonding Optimized for Speed. Some Additional Polar Retention | |
1 to 10 | |
200 m²/g | |
C18 | |
6% | |
Yes | |
HPLC Column |