missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 910 Series Black LDPE Flat Design Sealing Cover
Specifications
Specifications
| Color | Black |
| For Use With (Application) | Ideal for closing apertures in cover panels |
| Length (Metric) | 6 mm |
| Quantity | 100 Pack |
| Size (Metric) | O.D. x H: 62 x 6 mm |
| Diameter (Metric) Outside | 62 mm |
| Material | LDPE |
| Type | Sealing Cover |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?