missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 800 Screw Caps

Product Code. 10667415
Change view
Click to view available options
Diameter (Metric) Outside:
16 mm
Length (Metric):
13.5 mm
Includes:
M 12 x 1.5 Threads
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Length (Metric) Includes unitSize
10667415 16 mm 13.5 mm M 12 x 1.5 Threads Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10667415 Supplier Poeppelmann™ Supplier No. 80012150000
Only null left
Add to basket
Add to basket

Features easy-to-grip external rib for easy mounting and removal by hand. Poeppelmann™ KAPSTO™ GPN 800 Screw Caps are manufactured from yellow PE-HD plastic.

  • With metric threads
  • Resistant to alcohol and weak acids/alkalis
  • Suitable for a variety of different thread types

Specifications

Color Yellow
For Use With (Application) Suitable for a variety of different thread types
Includes M 12 x 1.5 Threads
Length (Metric) 13.5 mm
Quantity 100/Pk.
Size (Metric) O.D. x H: 16 x 13.5 mm, M 12 x 1.5 Thread Type
Diameter (Metric) Outside 16 mm
Material HDPE
Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.