missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottles
Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles are manufactured from translucent HDPE with a graduated surface.
£153.62 - £320.00
Specifications
Material | HDPE |
---|---|
Sterility | Sterile |
Closure Color | Red |
Graduations | Yes |
Certifications/Compliance | EC N°1935/2004, ISO 11137 |
Product Code | Brand | Capacity (Metric) | Closure Type | Includes | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Type | Includes | Packaging | Price | Quantity & Availability | ||
11724644
|
Gosselin™
HFC510-02 |
500 mL | 29 mm Red Tamper-evident Hinged Plug | 120 mg/L Sodium Thiosulfate | Bulk |
£153.62
Pack of 100 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||
11703114
|
Gosselin™
HFC500-01 |
500 mL | 37 mm Red Cap with Wad | 20 mg/L Sodium Thiosulfate | Bulk |
£267.00
Pack of 100 |
In Stock
Log in to see stock. |
||
11753104
|
Gosselin™
HFC520-01 |
500 mL | 22 mm Red Tamper-evident Cap with Shaped Seal | 20 mg/L Sodium Thiosulfate | Bulk |
£320.00
Pack of 100 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
11763104
|
Gosselin™
HFC520-02 |
500 mL | 22 mm Red Tamper-evident Cap with Shaped Seal | 20 mg/L Sodium Thiosulfate | Individually Wrapped |
£297.00
Pack of 100 |
In Stock
Log in to see stock. |
||
11727849
|
Gosselin™
HFC520-07 |
500 mL | 22 mm Red Tamper-evident Cap with Shaped Seal | 120 mg/L Sodium Thiosulfate | Individually Wrapped |
£190.77
Pack of 100 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
11783104
|
Gosselin™
HFC510-01 |
500 mL | 29 mm Red Tamper-evident Hinged Plug | 20 mg/L Sodium Thiosulfate | Bulk |
£165.11
Pack of 100 |
In Stock
Log in to see stock. |
||
11773104
|
Gosselin™
HFC520-06 |
500 mL | 22 mm Red Tamper-evident Cap with Shaped Seal | 120 mg/L Sodium Thiosulfate | Bulk |
£163.76
Pack of 100 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||
11793104
|
Gosselin™
HFC510-03 |
500 mL | 29 mm Red Tamper-evident Hinged Plug | 20 mg/L Sodium Thiosulfate | Individually Wrapped |
£192.11
Pack of 100 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||
11871731
|
Gosselin™
HFC510-04 |
500 mL | 29 mm Red Tamper-evident Hinged Plug | 120 mg/L Sodium Thiosulfate | Individually Wrapped |
£168.82
Pack of 100 |
In Stock
Log in to see stock. |
||
11704945
|
Gosselin™
HFC1000-51 |
1000 mL | 28 mm Red Tamper-evident Cap with Shaped Seal | 120 mg/L Sodium Thiosulfate | Bulk |
£189.79
Pack of 77 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
11720455
|
Gosselin™
HFC1000-50 |
1000 mL | 28 mm Red Tamper-evident Cap with Shaped Seal | 20 mg/L Sodium Thiosulfate | Bulk |
£187.19
Pack of 77 |
In Stock
Log in to see stock. |
||
Description
- Break resistant
- Bottles are screw cap assembled (tamper evidence not engaged)
- Sterilized by irradiation with peel-away sterilization certificate on the outer carton
Specifications
HDPE | |
Red | |
EC N°1935/2004, ISO 11137 | |
Square |
Sterile | |
Yes | |
Yes |