missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Bottles

Product Code. 11727849
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Height (Metric):
146 mm
148 mm
160 mm
182 mm
Includes:
10 mg/L Sodium Thiosulfate
120 mg/L Sodium Thiosulfate
20 mg/L Sodium Thiosulfate
60 mg/L Sodium Thiosulfate
Packaging:
Bulk
Individually Wrapped
Unit Size:
Pack of 100
Pack of 77

Product Code. 11727849

Brand: Gosselin™ HFC52007

Only null left
Add to basket
Add to basket

Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles are manufactured from translucent HDPE with a graduated surface.

  • Break resistant
  • Bottles are screw cap assembled (tamper evidence not engaged)
  • Sterilized by irradiation with peel-away sterilization certificate on the outer carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Diameter (Metric) Inner Neck 22 mm
Includes 120 mg/L Sodium Thiosulfate
Material HDPE
Length (Metric) 70mm
Packaging Individually Wrapped
Sterility Sterile
Width (Metric) 70mm
Closure Color Red
Graduations Yes
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Square
Height (Metric) 160 mm
Closure Material Polyethylene
Closure Type 22 mm Red Tamper-evident Cap with Shaped Seal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.