missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Gooch Type Filtering Crucibles
For drying precipitates to constant weight at 110°C (230°F)
£504.58
Specifications
Description | With Fritted discs |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For higher temperatures, use electric furnace |
Max. Temperature (Metric) | 250°C |
Product Type Specs | Gooch crucible |
Product Code | Brand | Porosity | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | |||
15312684
|
Corning™
S/832940/50M |
Medium | 50 mL | 6 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
For drying precipitates to constant weight at 110°C (230°F)
Particularly adapted to analytical work where precipitates are dried to constant weight at 110°C. Also suitable for higher temperatures, in which case it is advisable to heat in an electric furnace. Crucibles should not be subjected to sudden temperature changes. In order to avoid strain, they should not be removed from the furnace until the temperature has dropped to 250°C. For high form, see Cat. No. 32940.
Specifications
With Fritted discs | |
For higher temperatures, use electric furnace | |
Gooch crucible |
Borosilicate Glass | |
250°C |