missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ GMP Pallet Knives
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
185 mm
225 mm
325 mm
380 mm
440 mm
495 mm
Length (Metric) Blade:
100 mm
120 mm
150 mm
200 mm
250 mm
300 mm
350 mm
Width (Metric) Blade:
20 mm
25 mm
32 mm
38 mm
45 mm
50 mm
Unit Size:
Each
Description
- Crevice free construction
- All Stainless Steel construction
- Satin finish
Specifications
Specifications
| Product Type | Pallet Knife |
| Finish | Polished |
| Length (Metric) Blade | 250 mm |
| Width (Metric) Blade | 38 mm |
| Material | Stainless Steel |
| Length (Metric) | 380 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction