missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Glassy Carbon Crucible for Crystal Growth;Vol(ml), 30;Top Dia(mm), 24;Bottom Dia(mm), 19;Ht(mm), 160;Bottom Angle, 30^o

Product Code. 15403685
Change view
Click to view available options
Capacity (Metric):
7 mL
25 mL
30 mL
125 mL
400 mL
Diameter (Metric) Outer:
14mm
19mm
24mm
40mm
57mm
Height (Metric):
100mm
140mm
150mm
160mm
195mm
Description:
Bottom Angle: 30 deg.
Bottom Angle: 60 deg.
Bottom Angle: 90 deg.
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Height (Metric) Description unitSize
15403685 25 mL 19mm 140mm Bottom Angle: 60 deg. Each
15493675 7 mL 14mm 100mm Bottom Angle: 90 deg. Each
15413685 30 mL 24mm 160mm Bottom Angle: 30 deg. Each
15423685 125 mL 40mm 150mm Bottom Angle: 90 deg. Each
15433685 400 mL 57mm 195mm Bottom Angle: 90 deg. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15403685 Supplier Thermo Scientific Chemicals Supplier No. 039016.KT
Only null left
Add to basket
This item is not returnable. View return policy

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
TRUSTED_SUSTAINABILITY

Specifications

Description Bottom Angle: 60 deg.
Material Glassy Carbon
For Use With (Application) For Crystal Growth
Capacity (Metric) 25 mL
Diameter (Metric) Outer 19mm
Height (Metric) 140mm
Product Type Glassy Carbon Crucible
Diameter (Metric) Base 19mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.