missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- With standard neck sizes
- Tall and squat form options
- 1 dram equates to approx. 3.55mL (or 1/8 fl. oz.)
Specifications
Specifications
| Material (Liner) | Foil-faced Wad |
| Color | Clear |
| Diameter (Metric) Outer | 20 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 7 mL |
| For Use With (Application) | Suitable for media, diagnostic, storage, display and sample collection applications |
| Neck Style | Screw |
| Style | Squat form |
| Thread Style | Screw |
| Base Style | Flat |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?