missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Glass Plate Nano-Adamant

Product Code. 10111952 Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
10 x 10 cm
10 x 20 cm
Unit Size:
Pack of 25
Pack of 50
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 25 Pk.
Type Glass Plate
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.20 mm
Dimensions (L x W) 10 x 10 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.