missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Glass Plate Adamant

Product Code. 10356022 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W):
5 x 10 cm
10 x 10 cm
20 x 20 cm
Quantity:
200 Pk.
25 Pk.
50 Pk.
Unit Size:
Pack of 200
Pack of 25
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity unitSize
10356022 5 x 10 cm 50 Pk. Pack of 50
10181802 10 x 10 cm 25 Pk. Pack of 25
10264522 20 x 20 cm 25 Pk. Pack of 25
12814431 5 x 10 cm 200 Pk. Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10356022 Supplier Macherey-Nagel™ Supplier No. 821040
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Particle Size 5 to 17 μm
Pore Size 60 Å
Quantity 50 Pk.
Type Glass Plate
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Dimensions (L x W) 5 x 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.