missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass pH Electrode with DIN Connector

Product Code. 11739808 Shop All Fisherbrand Products
Click to view available options
Temperature (Metric) Range:
-5°C to +100°C
80°C
pH Range:
13
Unit Size:
Each

Product Code. 11739808

Only null left
Add to basket
Add to basket

This unique pH electrode with molded head and DIN connector is compatible with most pH meters.

  •  A single probe for the measurement of 2 parameters PH and temperature
  • Pt1000 sensor compatible with pH meters
  • Gel electrode with anti-shock epoxy body and protected head for the field
  • Laboratory electrolyte glass electrode liquid
  • Supplied with 1 m cable BNC or DIN plug for pH and 2 banana plugs 4 mm for temperature

Specifications

Connector Types DIN
Diameter (Metric) 12 mm
Type pH Electrode
Length (Metric) 120 mm
Material Glass
pH Range 13
Temperature (Metric) Range 80°C
For Use With (Equipment) Laboratory
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.