missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MGG

Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.

Brand:  Sartorius Stedim Biotech™ FT-3-1106-020

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15932870

  • £30.50 / Pack of 100
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Binder-free
  • Suitable for the following:
    • Air filtration
    • Liquid filtration
    • Prefiltration
    • Clarification
    • Analytical sample preparation
    • Particle analysis
  • Non-sterile, bulk packed
Specifications

Specifications

64 g/m2
Disc
1.5 μm
600 mL/min.
Hydrophilic
0.28 mm
White
Binder-free Glass Microfiber
Non-sterile
MGG
100/Pk.
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers