missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MGG
Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.
£30.50 - £35.20
Specifications
Basis Weight | 64 g/m2 |
---|---|
Color | White |
Format | Disc |
Material | Binder-free Glass Microfiber |
Particle Retention | 1.5 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15932870
|
Sartorius Stedim Biotech™
FT-3-1106-020 |
20 mm |
£30.50
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
15942870
|
Sartorius Stedim Biotech™
FT-3-1106-037 |
37 mm |
£35.20
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
Description
- Binder-free
- Suitable for the following:
- Air filtration
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifications
64 g/m2 | |
Disc | |
1.5 μm | |
600 mL/min. | |
Hydrophilic | |
0.28 mm |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MGG | |
100/Pk. |