missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Glass Funnels
Use with glass vacuum filter holder assemblies. Sartorius™ Glass Funnels are made of high-quality borosilicate glass. Available in 30, 250 and 400mL capacities.
£82.80 - £179.00
Specifications
Product Type | Glass Funnel |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Filtration with glass vacuum filter holder assemblies |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10440873
|
Sartorius™
6980198 |
400 mL |
£179.00
Each |
In Stock
Log in to see stock. |
|||||
10342262
|
Sartorius™
6980119 |
250 mL |
£159.00
Each |
In Stock
Log in to see stock. |
|||||
10273491
|
Sartorius™
6980115 |
30 mL |
£82.80
Each |
In Stock
Log in to see stock. |
|||||
Description
- Available in three sizes for use with various filter sizes and filtration applications
- Constructed of autoclavable borosilicate glass
- For use in glass vacuum filter holder assemblies
Specifications
Glass Funnel | |
Borosilicate Glass | |
Filtration with glass vacuum filter holder assemblies |