missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Glass Flash Chromatography Column

Product Code. 10246281 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
200 mm
300 mm
400 mm
450 mm
Style:
I.D.: 20 mm
I.D.: 25 mm
I.D.: 30 mm
I.D.: 40 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Style unitSize
10246281 450 mm I.D.: 40 mm Each
10440132 200 mm I.D.: 20 mm Each
10073131 400 mm I.D.: 20 mm Each
10659771 400 mm I.D.: 25 mm Each
10164801 300 mm I.D.: 30 mm Each
10450132 200 mm I.D.: 25 mm Each
10093141 400 mm I.D.: 30 mm Each
10690152 300 mm I.D.: 40 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10246281 Supplier Macherey-Nagel™ Supplier No. 727407
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Length (Metric) 450 mm
Material Glass
Style I.D.: 40 mm
Type Flash Column
Includes with Adapter and PTFE Tap
Column Type Flash Chromatography Glass Column
For Use With (Application) Suited The Separation of Compounds up to Gram Levels No Expensive Equipment Required
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.