missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Glass Fiber Nylon Spatula, with flat ends
BIOPHARMA

Product Code. 10295181
Change view
Click to view available options
Length (Metric):
150 mm
180 mm
Shape:
Flat End
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Shape unitSize
10295181 150 mm Flat End Pack of 10
10335731 180 mm Flat End Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10295181 Supplier Kartell™ Supplier No. 0059400
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from glass fiber nylon for excellent chemical resistance. Kartell™ Glass Fiber Nylon Spatulas are suitable for use in food and beverage industry, laboratory work and educational settings.

  • General purpose spatulas with excellent chemical resistance
  • Scraper plus spoon or double scraper configuration
  • Autoclavable
  • Manufactured to DIN12890 standard

Specifications

Quantity 10 Pk.
Autoclavable Autoclavable
Shape Flat End
Color Red
Certifications/Compliance NSF/ANSI Standard 51, DIN 12890
Product Type General Purpose Spatula
For Use With (Application) For use in food and beverage industry, inexpensive general purpose spatulas
Width (Metric) 13 to 17 mm
Material Glass Fiber Nylon
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.