missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Glass Fiber Filters Without Binder, 1.2 μm
Hydrophilic Glass Fiber without Binder Resin filter
£74.70 - £176.00
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Filter Type | Depth Filter |
Sterility | Sterile |
Surface Type | Plain |
Product Code | Brand | Diameter (Metric) Disc | Pore Size | Flow Rate | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Pore Size | Flow Rate | Thickness (Metric) | Price | Quantity & Availability | ||
10548252
|
Merck
APFC02500 |
2.5 cm | 1.2 μm | 1.2 mL/min/ cm2 | 240 μm |
£74.70
Pack of 100 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
10208350
|
Merck
APFC04700 |
4.7 cm | 1.2 μm | 1.2 mL/min/ cm2 | 240 μm |
£107.00
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||
10268390
|
Merck
APFC09050 |
9 cm | 1.2 μm | 1.2 mL/min/ cm2 | 240 μm |
£90.75
Pack of 50 |
In Stock
Log in to see stock. |
||
11718792
|
Merck
APFC03700 |
3.7 cm | 1.2 μm | 1.2 mL/min/ cm2 | 240 μm |
£103.00
Pack of 100 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
11738792
|
Merck
APFF03700 |
3.7 cm | 0.7 μm | 1.4 mL/min/ cm2 | 380 μm |
£176.00
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||
Description
Hydrophilic Glass Fiber without Binder Resin filter
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.
Type APFA
•Retains fine particles with good efficiency, even at high flow rates
•Recommended for monitoring wastewater and collecting suspended particles in gases (e.g., fumes from chimneys)
•Use in biochemical applications (e.g., collection of cells and filtration of protein or nucleic acid precipitates)
Specifications
Autoclavable | |
Depth Filter | |
Plain | |
Filter Membranes |
White | |
Sterile | |
500°C | |
Hydrophilic |