missing translation for 'onlineSavingsMsg'
Learn More

Merck Glass Fiber Filters Without Binder, 1.2 μm

Hydrophilic Glass Fiber without Binder Resin filter

Brand:  Merck APFC04700

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10208350

  • £107.00 / Pack of 100
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Hydrophilic Glass Fiber without Binder Resin filter

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).
Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.

Type APFA
•Retains fine particles with good efficiency, even at high flow rates
•Recommended for monitoring wastewater and collecting suspended particles in gases (e.g., fumes from chimneys)
•Use in biochemical applications (e.g., collection of cells and filtration of protein or nucleic acid precipitates)

Specifications

Specifications

41.2 L/min/ cm2
Autoclavable
Depth Filter
1.2 μm
Sterile
Determination of total suspended solids in drinking water, Filtration of proteins of nucleic acid TCA precipitates
Hydrophilic
932°F
0.0094 in.
Filter Membranes
1.8 in.
4.7 cm
54 mm of H2O
White
Borosilicate Glass Microfiber
1.2 μm
1.2 mL/min/ cm2
APFC
Plain
500°C
240 μm
Hydrophilic
4.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers