missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Glass Ceramic Laboratory Protection Plate

Product Code. 11767991 Shop All DWK Life Sciences Products
Change view
Click to view available options
Dimensions (L x W):
135 x 135 mm
155 x 155 mm
175 x 175 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11767991 135 x 135 mm Pack of 10
11708041 155 x 155 mm Pack of 10
12540997 175 x 175 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11767991 Supplier DWK Life Sciences Supplier No. 238215309
  • ONLINE EXCLUSIVE PRICE
    £254.10
    £247.84 / Pack of 10
    Save £6.26
    2% Off
View all promotions
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The glass ceramic plates are suitable for heating of cooking glasses with the Bunsen burner.

In the laboratory, solutions are often heated. This step can be carried out using different techniques, e.g. in a water or sand bath, with a heating hood or classically using a Bunsen burner. If the Bunsen burner is used as the heat source, it is recommended to use a tripod or square foot and a corresponding glass ceramic plate. The vessel to be heated is placed on the glass ceramic plate with the Bunsen burner underneath. Contamination of the glass ceramic plate can be removed with the cleaning scraper.

  • Due to low thermal expansion stresses, well suited to heating glassware with a Bunsen burner
  • Protects cooking glasses from direct flame
TRUSTED_SUSTAINABILITY

Specifications

Material Glass Ceramics
Autoclavable Not Autoclavable
Dimensions (L x W) 135 x 135 mm
For Use With (Application) Heating glassware; Square Quadrupod for Glass Ceramic Laboratory Protection Plate
No. per Pack 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.