missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Buechner Funnel, Slit Slieve Support

Product Code. 10373861 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
70 mL
125 mL
220 mL
500 mL
1000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10373861 125 mL Each
10098540 500 mL Each
10028570 1000 mL Each
10363911 220 mL Each
10272021 70 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10373861 Supplier DWK Life Sciences Supplier No. 213412807
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buechner funnels are cylinders with an integrated large-pored sieve plate.

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.

  • The slit sieve support serves as a carrier for membrane and paper filters.
  • From DURAN™ glass with its good thermal shock and chemical resistance
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 72 mm
Capacity (Metric) 125 mL
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
For Use With (Application) Qualitative inorganic analysis and preparative chemistry; Coarse filtration (without additional filter paper); Coarse filtration (without additional filter paper); Filtration at reduced pressure; Filtering
Diameter (Metric) Disc 60 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.