missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Bottom for Desiccator

Product Code. 15504635 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Outer:
94 mm
143 mm
192 mm
239 mm
285 mm
Height (Metric):
113 mm
158 mm
203 mm
238 mm
288 mm
For Use With (Equipment):
Desiccator (Type: 100mm)
Desiccator (Type: 150mm)
Desiccator (Type: 200mm)
Desiccator (Type: 250mm)
Desiccator (Type: 300mm)
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Height (Metric) For Use With (Equipment) unitSize
15504635 192 mm 203 mm Desiccator (Type: 200mm) Each
15554635 239 mm 238 mm Desiccator (Type: 250mm) Each
15554625 143 mm 158 mm Desiccator (Type: 150mm) Each
15504645 285 mm 288 mm Desiccator (Type: 300mm) Each
15504625 94 mm 113 mm Desiccator (Type: 100mm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15504635
Only null left
Add to basket
Add to basket

Glass only bottom for use with desiccator

  • Bottom for desiccator

Certifications

ISO 13 130, DIN 12 491

Specifications

Diameter (Metric) Outer 192 mm
Product Type Bottom
Description I.D.: 119 mm
Material Glass
For Use With (Equipment) Desiccator (Type: 200mm)
Height (Metric) 203 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.