missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Microelectrodes

Product Code. 11726209 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Connector Types:
BNC
S7
Diameter (Metric) Body:
3 mm
4 mm
6 mm
Length (Metric):
60 mm
100 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Diameter (Metric) Body Length (Metric) Unit Size
11726209 S7 3 mm 60 mm Each
11716908 BNC 4 mm 100 mm Each
11716209 S7 6 mm 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11726209

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With small diameters for use measuring pH on very small samples. Fisherbrand™ pH Microelectrodes can also be used for sample receptacles which are not very accessible.

  • pH range of 0 to 14
  • Temperature range of 0° to 80°C
  • Body manufactured from glass

Specifications

Connector Types S7
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
For Use With (Application) Capillary tubes, microtiter plates, tube tests and more
Length (Metric) 60 mm
Length (Metric) Cable 1 m
Diameter (Metric) Body 3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.