missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Microelectrodes
Shop All Fisherbrand Products
Click to view available options
Connector Types:
BNC
S7
Diameter (Metric) Body:
3 mm
4 mm
6 mm
Length (Metric):
60 mm
100 mm
Unit Size:
Each
Description
- pH range of 0 to 14
- Temperature range of 0° to 80°C
- Body manufactured from glass
Specifications
Specifications
| Connector Types | S7 |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 80°C |
| For Use With (Application) | Capillary tubes, microtiter plates, tube tests and more |
| Length (Metric) | 100 mm |
| Length (Metric) Cable | 1 m |
| Diameter (Metric) Body | 6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction