missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Diamond™ Tips Blister Refill
Individually wrapped racks of tips that are convenient, clean and eco-friendly
Brand: Gilson™ F172400
Code : NEW
Additional Details : Weight : 1.40000kg
Description
- Color-coded racks to indicate tip models and PIPETMAN model compatibility
- Available as autoclavable or gamma-ray sterilized
- Fit with PIPETMAX (special tips validated for use with 384 well plates)
- 10 individually wrapped racks of 96 tips
- Ready to use
Specifications
20 to 300 μL | |
Clear | |
D300; Standard | |
5.1cm | |
Pipetman Diamond |
Non-sterile | |
Autoclavable | |
10.75 in. | |
Pipetmax | |
Polypropylene |