Learn More
Gilson™ PIPETMAN™ DIAMOND™ Blister Refill Non-Filtered Pipette Tips
PIPETMAN™ DIAMOND Performance Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipettors.
Brand: Gilson™ F172300
48.58 GBP valid until 2024-12-31
Use promo code "23279" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
- Uses 45% less plastic than a regular rack box.
- Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
- Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
- Two solid sealing ring provide a perfect seal.
- Ergonomic tip fitting: matching pipettor and tips reduces strain to fit and eject tips.
- Fully traceable from mold to bench.
- Graduated volume markers make it easy to visually check the volume aspirated.
- Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
- Available autoclavable or gamma-ray sterilized.
Sterilized Refills:
- Sterilization date guaranteed for five years.
- Irradiated by gamma-rays for more efficient sterilization
- Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
Order Info
10 Blister Refills of 96 racked tips
Specifications
2 to 200 μL | |
Non-sterile | |
Autoclavable | |
10.75 in. | |
Refill | |
Yellow | |
Gilson Pipetman | |
Pipetman Diamond | |
Certified Quality |
Non-Filtered | |
Clear | |
D200 | |
27.4 cm | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |