missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ DIAMOND™ Blister Refill Non-Filtered Pipette Tips
PIPETMAN™ DIAMOND Performance Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipettors.
£53.40 - £71.80
Specifications
Filtered | Non-Filtered |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Product Type | Pipette Tips |
For Use With (Equipment) | Gilson Pipetman |
Product Code | Brand | Volume (Metric) | Model | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Model | Sterility | Price | Quantity & Availability | |||
15207773
|
Gilson™
F172201 |
0.1 to 20 μL | DL10ST | Sterile |
£58.55
Pack of 960 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
15277763
|
Gilson™
F172200 |
0.1 to 20 μL | DL10 | Non-sterile |
£58.95
Pack of 960 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
15287763
|
Gilson™
F172300 |
2 to 200 μL | D200 | Non-sterile |
£60.75
Pack of 960 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
15217773
|
Gilson™
F172301 |
2 to 200 μL | D200ST | Sterile |
£71.80
Pack of 960 |
In Stock
Log in to see stock. |
|||
15297763
|
Gilson™
F172500 |
100 to 1000 μL | D1000 | Non-sterile |
£62.40
Pack of 960 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15227773
|
Gilson™
F172501 |
100 to 1000 μL | D1000ST | Sterile |
£53.40
Pack of 960 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
Description
- Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
- Uses 45% less plastic than a regular rack box.
- Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
- Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
- Two solid sealing ring provide a perfect seal.
- Ergonomic tip fitting: matching pipettor and tips reduces strain to fit and eject tips.
- Fully traceable from mold to bench.
- Graduated volume markers make it easy to visually check the volume aspirated.
- Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
- Available autoclavable or gamma-ray sterilized.
Sterilized Refills:
- Sterilization date guaranteed for five years.
- Irradiated by gamma-rays for more efficient sterilization
- Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
Order Info
10 Blister Refills of 96 racked tips
Specifications
Non-Filtered | |
Autoclavable | |
Gilson Pipetman | |
Pipetman Diamond |
Clear | |
Pipette Tips | |
Yes | |
Certified Quality |