missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Undercounter Laboratory Refrigerator

Product Code. 31740919 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Door Style:
Glass
Solid
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style Unit Size
31740919 Glass Each
31740922 Solid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31740919
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical and essential, they offer good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Stacking Kit accessory available
TRUSTED_SUSTAINABILITY

Specifications

Type Laboratory Refrigerator
Capacity (English) 3 cu. ft.
Capacity (Metric) 77 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) +5°C
Refrigerant R600a
Door Style Glass
No. of Doors 1
Door Material Glass
Shelves 2
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance CE
Style Undercounter
Display Digital
Casters Rear Nylon Wheels
Control Type Digital
Ports 1 Access Port
Warranty 2 Years Parts/Labor
Lighting LED
Monitoring Options Alarm
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 26.3 x 23.4 x 32.8 in. (66.7 x 59.5 x 83.3 cm)
Dimensions (D x W x H) Interior 20 x 19.3 x 24.4 in. (50.8 x 49 x 62 cm)
Plug Type UK
Voltage 230 V
Frequency 50 Hz
Energy Usage 0.48 kw-hr/day
Green Features Energy Efficient
Shipping Weight (English) 127.8 lb.
Shipping Weight (Metric) 58 kg
Show More Show Less
Product Title
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.