missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General Purpose Undercounter Laboratory Freezer
Shop All Fisherbrand Traceable ProductsDescription
- Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
- Quiet operation, less than 53 dB
- SNAP compliant green refrigerants
- Auto defrost
- Four 2 in. casters, front casters are lockable
- Hi/Lo Temperature, and door ajar failure visual alarms
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Stacking Kit accessory available
Specifications
Specifications
| Type | Laboratory Freezer |
| Capacity (English) | 3 cu. ft. |
| Capacity (Metric) | 77 L |
| Temperature Range | -15°C to -25°C |
| Temperature (Setpoint) | -20°C |
| Door Style | Solid |
| No. of Doors | 1 |
| Cabinet Material | Painted Steel |
| Insulation | HFC-free Polyurethane Foam |
| Shelves | 2 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?