missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers: Blue Organic Fill

Product Code. p-4902502 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +225°C
Scale:
Celsius
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Scale unitSize
17882141 -10°C to +225°C Celsius Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17882141
Add to basket
Add to basket
This item is not returnable. View return policy

With blue organic filling solution. Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing and the petrochemical industry.

  • Traceable to NIST, individually serialized
  • Features blue organic liquid fill against lead-free white back glass
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Total Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 14 in.
Length (Metric) Overall 355 mm
Material Glass
Thermometer Fill Blue Organic Liquid
Max. Temperature (Metric) 225°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +225°C
Accuracy 2, 2.5 Above 100, 3 above 200°C
Subdivision
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.