missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Laboratory Refrigerator

Product Code. 31740924 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
266 L
564 L
Door Style:
Glass
Solid
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Door Style Unit Size
31740924 564 L Glass Each
31740918 266 L Glass Each
31740932 266 L Solid Each
31740929 564 L Solid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31740924
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical and essential, they offer good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
TRUSTED_SUSTAINABILITY

Specifications

Type Laboratory Refrigerator
Capacity (English) 20 cu. ft.
Capacity (Metric) 564 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) +5°C
Refrigerant R290
Door Style Glass
No. of Doors 1
Shelves 4
Cabinet Material Painted Steel
Exterior Finish White-coated Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance CE
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts/Labor
Defrost Auto
Lighting LED
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 34.7 x 28 x 79.7 in. (88.1 x 71.3 x 202.4 cm)
Dimensions (D x W x H) Interior 27.6 x 23.5 x 59.3 in. (70 x 59.6 x 150.5 cm)
Plug Type UK
Voltage 230 V
Frequency 50 Hz
Energy Usage 1.8 kw-hr/day
Shipping Weight (English) 335 lb.
Shipping Weight (Metric) 146 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.