missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Laboratory Refrigerator
GREENER_CHOICE

Product Code. 31740918 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
266 L
564 L
Door Style:
Glass
Solid
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Door Style Unit Size
31740918 266 L Glass Each
31740932 266 L Solid Each
31740924 564 L Glass Each
31740929 564 L Solid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31740918
 Restricted Item
Estimated Shipment: 28-10-2026
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Economical and essential, they offer good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
TRUSTED_SUSTAINABILITY

Spécification

Type Laboratory Refrigerator
Capacity (English) 9.4 cu. ft.
Capacity (Metric) 266 L
Temperature Range 1°C to 10°C
Refrigerant R600a
Door Style Glass
No. of Doors 1
Shelves 5
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance CE
Style Upright
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts/Labor
Defrost Auto
Lighting LED
Monitoring Options Alarm
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 26.3 x 23.4 x 74.8 in. (66.7 x 59.5 x 190 cm)
Dimensions (D x W x H) Interior 20 x 19.3 x 62.8 in. (50.9 x 49 x 159.5 cm)
Plug Type UK
Voltage 230 V
Frequency 50 Hz
Energy Usage 0.9 kw-hr/day
Shipping Weight (English) 218 lb.
Shipping Weight (Metric) 99 kg
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.