missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Laboratory Freezer

Product Code. 31740927 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
266 L
564 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31740927 564 L Each
31740928 266 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31740927
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical and essential, they offer good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
TRUSTED_SUSTAINABILITY

Specifications

Type Laboratory Freezer
Capacity (English) 20 cu. ft.
Capacity (Metric) 564 L
Temperature Range -15°C to -25°C
Temperature (Setpoint) -20°C
Door Style Solid
No. of Doors 1
Cabinet Material Painted Steel
Chamber Material Painted Steel
Insulation HFC-free Polyurethane Foam
Exterior Finish White-coated Steel
Shelves 4
Certifications/Compliance CE
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts/Labor
Defrost Auto
Lighting LED
Dimensions (DxWxH) Exterior 34.7 x 28.1 x 79.7 in. (88.1 x 71.3 x 202.6 cm)
Dimensions (D x W x H) Interior 27.6 x 23.5 x 59.3 in. (70 x 59.6 x 150.5 cm)
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Plug Type UK
Voltage 230 V
Frequency 50 Hz
Energy Usage 4.42 kw-hr/day
Compressor Hermetic
Refrigerant R290
Shipping Weight (English) 335 lb.
Shipping Weight (Metric) 152 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.