missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gel-filled pH Electrodes
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
120 mm
Unit Size:
Each
Specifications
Specifications
| Connector Types | BNC |
| Description | pH electrode with special anti-shock epoxy body for aqueous solution. |
| Diameter (Metric) | 12 mm |
| Type | pHast Temp |
| Includes | BNC Connector |
| Length (Metric) | 120 mm |
| Length (Metric) Cable | 1 m |
| Model | Gel-filled pH |
| pH Range | 0 to 13 |
| Temperature (Metric) Range | -5°C to +100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction