missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GC Injection Port Septa

Product Code. 16368347 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Outer:
10 mm
12.5 mm
17 mm
9.5 mm
Shimadzu plug
Unit Size:
Each
Pack of 25
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
16368347 Shimadzu plug Pack of 25
11388631 9.5 mm Pack of 25
11824860 10 mm Pack of 25
10756825 12.5 mm Each
11937061 17 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16368347

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Universal, long-life gas chromatography septa. Fisherbrand™ GC Injection Port Septa are ready to use, transparent septa available in a range of sizes and formats for broad compatibility with all common gas chromatograph systems.

  • Universal, longlife GC-Septa
  • Suitable for inlet temperatures of up to 340°C
  • Low bleeding (release of Siloxanes)
  • Good penetration and sealing properties (low fragmentation)
  • Long lifetime
  • No sticking to hot surfaces, so easily exchangeable
  • Ready-to-use; no further pre-treatment necessary
  • Packed with 25 pieces in a resealable amber Screw Neck Vial of 1st hydrol. Class
  • Available for all common gas chromatographs
TRUSTED_SUSTAINABILITY

Specifications

Type Universal Injection Port Septum
Diameter (Metric) Outer Shimadzu plug
Temperature (Metric) Max 340°C
Color Transparent
For Use With (Equipment) Shimadzu (all models)
Quantity 25/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.