missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ GC Column Phe-Sil Retention Gap

Product Code. 10718432 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10718432 10 m 0.25 mm Each
10276751 10 m 0.32 mm Each
10135181 25 m 0.25 mm Each
10308071 25 m 0.32 mm Each
10621112 10 m 0.53 mm Each
10738622 25 m 0.53 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10718432 Supplier Macherey-Nagel™ Supplier No. 723709.10
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type GC Column Retention Gap
Diameter (Metric) Inner 0.25 mm
For Use With (Application) Solvents Except Methanol and Water Analysis
Temperature Range 320°C
Length (Metric) 10 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.