missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ GC Column Me-Sil Retention Gap

Product Code. 10429171 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10429171 10 m 0.32 mm Each
10398541 10 m 0.25 mm Each
10358591 25 m 0.25 mm Each
10429361 25 m 0.32 mm Each
10002841 10 m 0.53 mm Each
10236611 25 m 0.53 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10429171 Supplier Macherey-Nagel™ Supplier No. 723707.10
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type GC Column Retention Gap
Diameter (Metric) Inner 0.32 mm
For Use With (Application) n-hexane and Diethyl Ether Analysis
Temperature Range 320°C
Length (Metric) 10 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.